Beli papan mdf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Clipboard (Papan jalan)
    Mulai

    Rp63.900

    TRUSCO Clipboard (Papan jalan)
    Deskripsi:
    -It is a resin clip board with excellent durability.-Because it has a pen holder, a ballpoint pen etc., is caught.-It can be used for slip management, questionnaires, circulation etc at the production on site.-It is possible to paste on white boards, mach
  2. Iwood Chip Saw For Particle Board Particle Board II
    Mulai

    Rp429.900

    Iwood Chip Saw For Particle Board Particle Board II
    Deskripsi:
    Tipped saw for new building material board. Ultra-fine grain, 94HRA high hardness chip specifications. The straight wing has good brushing of wood chips and chips and is hard to shake, so straightness and lightness are improved!Particle board, hard board, wood wool cement board, OSB, MDF, WB, caucal board, reinforced gypsum board, ceramic siding board
    atribut:
    • Thickness (mm): 1.5
    • Outer Diameter (mm): 125
    • Number of Tips: 18
    • Suitable Material: Particle Board
  3. APC Smart-UPS C LCD 230V with SmartConnect
    Mulai

    Rp8.099.900

    APC Smart-UPS C LCD 230V with SmartConnect
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cable
    atribut:
    • Output Power Capacity (W/kVA): 600/ 1.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • Maximum Configurable Power (W/kVA): 600 / 1.0
    • Output Voltage Distortion: Less than 5%
    • Other Output Voltages: 220, 240
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Color: Black
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
    • Interface Port (s): RJ-45 Serial, USB
    • Maximum Depth (mm): 439
    • Maximum Height (mm): 219
    • Maximum Width (mm): 171
    • Other Input Voltages: 220, 240
    • Surge Energy Rating (J): 455
    • Topology: Line Interactive
    • Transfer Time (ms): 6 (typical) : 10 (maximum)
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  4. TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    Mulai

    Rp1.199.900

    TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    atribut:
    • Consistent Load (kg): 50
    • Effective frontage (mm): 855
    • Finish Material: Glulam (Falcata), MDF, olefin sheet
    • Height (mm): 35
    • Opening Width (mm): 855
  5. Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Mulai

    Rp789.900

    Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Deskripsi:
    It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
    atribut:
    • Density Tolerance (%): ±7
    • Formaldehyde Content: Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
    • Length & Width Tolerance (mm): ±5.0
    • Length (cm): 244
    • Moisture Content (%): 4-11
    • Thickness Tolerance (mm): ±0.2
    • Width (cm): 122
  6. Kenko Clip Board (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  7. monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan)
    Deskripsi:
    The task of writing across the document. Slip management and surveys of the site, in such circular notice.
    atribut:
    • Type: Rip-cut
    • Material: Body: Aluminium Clip part: Steel Spring part: Steel
    • Size: A4
    • Chain Length (mm): 600
    • Dimensions, Height x Width (mm): 316×230
    • Number of Storage (sheets): Approximately 50 (copy paper)
  8. Bantex Clipboard Folio (Papan Jalan)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp18.900

  9. Butterfly Clipboard Wooden (Papan Jalan)
    Mulai

    Rp12.900

    Butterfly Clipboard Wooden (Papan Jalan)
    Deskripsi:
    Clipboard berbahan kayu dengan 2 penjepit
    atribut:
    • Material: Wood
  10. KOKUYO Clipboard H (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    KOKUYO Clipboard H (Papan Jalan)
    Deskripsi:
    It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it.  . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4).  . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter.  .Hook hangs are attached.
    atribut:
    • Material: R-ABS, POM, EVA
  11. APC Smart-UPS C LCD 230V
    Mulai

    Rp9.199.900

    APC Smart-UPS C LCD 230V
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cable
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C20
    • Output Voltage Distortion: Less than 5% at full load
  12. TRUSCO Clipboard with Pen Holder and Magnet (Papan Jalan)
    Mulai

    Rp129.900

    TRUSCO Clipboard with Pen Holder and Magnet (Papan Jalan)
    atribut:
    • Weight (g): 255
    • Length (mm): 321
    • Width (mm): 234
    • Material: Polystyrene
  13. Offis Cork Notice Board
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Offis Cork Notice Board
    atribut:
    • Material: Cork
    • Color: Brown
    • Type: Notice Boards
  14. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  15. ASKA Cork Board
    Mulai

    Rp919.900

  16. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp189.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
Daftar Harga papan mdf Terbaru October 2026
TRUSCO Clipboard (Papan jalan)Rp63.900
Iwood Chip Saw For Particle Board Particle Board IIRp429.900
APC Smart-UPS C LCD 230V with SmartConnectRp8.099.900
Yamata Clipboard (Papan Jalan)Rp6.900
INDACHI Meja Kerja Anjustable Bastia MDF 30mm Fin HPL /ChamperRp27.999.900
TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)Rp1.199.900
Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)Rp789.900
Kenko Clip Board (Papan Jalan)Rp14.900
monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan)Rp139.900
Bantex Clipboard Folio (Papan Jalan)Rp18.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait